Motion
165OR4A

3M
165OR4A

Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 0.0060 in Thickness, 66 ft, 20.12 m Length, PVC Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
Mi Item #03167127
MFR #165OR4A
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
165OR4A

Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 0.0060 in Thickness, 66 ft, 20.12 m Length, PVC Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
Mi Item #03167127
MFR #165OR4A

Mfr description
7100169433 3M TEMFLEX VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Length
    66 ft, 20.12 m
  • Thickness
    0.0060 in
  • Width
    0.7500 in, 19.05 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Insulation
  • Backing Material
    PVC
  • Color
    Orange
  • Manufacturer Upc Number
    00076308925734
  • Max Operating Temperature
    90 °C, 194 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Standards Met
    Meets the standards for CSA Certified, RoHS Compliant, UL 510 Listed
  • Tape Backing Material
    PVC
  • Tape Color
    Orange
  • Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • UPC_NO
    00076308925734
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)