Motion
7100157692 SCOTCH #35 VINYL ELECTRICAL TAPE, 10869-DL-5, 3/4 IN X 66 FT X 0

3M
7100157692 SCOTCH #35 VINYL ELECTRICAL TAPE, 10869-DL-5, 3/4 IN X 66 FT X 0

Scotch® #35 Vinyl Electrical Tape, 10869-DL-5, 3/4 in x 66 ft x 0.007 in, Orange, 5/case
MI ITEM #03171607
MFR #7100157692 SCOTCH #35 VINYL ELECTRICAL TAPE, 10869-DL-5, 3/4 IN X 66 FT X 0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100157692 SCOTCH #35 VINYL ELECTRICAL TAPE, 10869-DL-5, 3/4 IN X 66 FT X 0

Scotch® #35 Vinyl Electrical Tape, 10869-DL-5, 3/4 in x 66 ft x 0.007 in, Orange, 5/case
MI ITEM #03171607
MFR #7100157692 SCOTCH #35 VINYL ELECTRICAL TAPE, 10869-DL-5, 3/4 IN X 66 FT X 0

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100157692 SCOTCH #35 VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in multiple fade-resistant colors
  • Durable vinyl tape is abrasion resistant
  • Professional grade for color coding
  • Weather-resistant construction protects against the elements
  • Premium vinyl construction for durability
  • Ideal for cable jacket repair and electrical insulation
  • UL-listed vinyl electrical tape
  • A great addition to your electrical supplies
  • Quantity: 1 Roll/Pack
  • Size: 3/4 in. x 66 ft. x 0.007 in.
  • Made in the USA

Specifications

  • Color
    Orange
  • Manufacturer Upc Number
    00638060079966
  • UPC_NO
    00638060079966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought