Motion
59073

3M
59073

Scotch® Electrical Tape - 1/2 in Width, 240 in Length, PVC Backing Material, 64 °F to 221 °F, 18 °C to 105 °C Operating Temp. Range
Mi Item #03172246
MFR #59073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59073

Scotch® Electrical Tape - 1/2 in Width, 240 in Length, PVC Backing Material, 64 °F to 221 °F, 18 °C to 105 °C Operating Temp. Range
Mi Item #03172246
MFR #59073

Mfr description
59073 SCOTCH 35 COLORED VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1/2 x 240 in
  • Length
    240 in
  • Width
    1/2 in

Details

  • Backing Material
    PVC
  • Color
    Multi-Color
  • Max Operating Temperature
    105 °C, 221 °F
  • Min Operating Temperature
    18 °C, 64 °F
  • Operating Temperature Range
    18 °C to 105 °C, 64 °F to 221 °F
  • Tape Backing Material
    PVC
  • Tape Color
    Multi-Color
  • Temperature Range
    18 °C to 105 °C, 64 °F to 221 °F
  • UPC_NO
    00051131590731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)