Motion
03481 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0400-25-U: 12-6 AWG 25'

3M
03481 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0400-25-U: 12-6 AWG 25'

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-0400-25-U: 12-6 AWG, 25 ft reel length, 1/case
MI ITEM #03173053
MFR #03481 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0400-25-U: 12-6 AWG 25'
Price$245.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03481 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0400-25-U: 12-6 AWG 25'

3M™ Heat Shrink Medium-Wall Cable Sleeve IMCSN-0400-25-U: 12-6 AWG, 25 ft reel length, 1/case
MI ITEM #03173053
MFR #03481 HEAT SHRINK MED-WALL CABLE SLEEVE IMCSN-0400-25-U: 12-6 AWG 25'

Mfr description
03481 HEAT SHRINK MED-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.82/each

Specifications

Dimensions

  • Inside Diameter
    132 (Expanded) mm, 25 (Recovered) mm
  • Length  
    1200 mm
  • Overall Length
    25 ft

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
  • Manufacturer Stock Number
    7010319159
  • Manufacturer Upc Number
    00051135034811
  • Material
    Polyolefin
  • UPC_NO
    00051135034811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)