Motion
35568 HEAT SHRINK THIN-WALL TUBING FP-301-3/16-BLACK-100`: 100' SPOOL

3M
35568 HEAT SHRINK THIN-WALL TUBING FP-301-3/16-BLACK-100`: 100' SPOOL

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/16-Black-100`: 100 ft spool length, 300 linear ft/box, 3 Rolls/Case
Mi Item #03173305
MFR #35568 HEAT SHRINK THIN-WALL TUBING FP-301-3/16-BLACK-100`: 100' SPOOL
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35568 HEAT SHRINK THIN-WALL TUBING FP-301-3/16-BLACK-100`: 100' SPOOL

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/16-Black-100`: 100 ft spool length, 300 linear ft/box, 3 Rolls/Case
Mi Item #03173305
MFR #35568 HEAT SHRINK THIN-WALL TUBING FP-301-3/16-BLACK-100`: 100' SPOOL

Mfr description
35568 HEAT SHRINK THIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.093 in
  • Before Shrink Inside Diameter
    3/16 in
  • Dimensions
    3/16" Dia. x 100 ft
  • Length  
    100 ft
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051135355688
  • Material
    Polyolefin
  • Max Operating Temperature
    +135 °C
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Package Quantity
    3
  • Shrink Ratio  
    2:1
  • UPC_NO
    00051135355688
  • Voltage Rating
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)