Motion
36498 HEAT SHRINK THIN-WALL TUBING FP-301-1/2-BLACK-6"-PACK: 6"LENGTH

3M
36498 HEAT SHRINK THIN-WALL TUBING FP-301-1/2-BLACK-6"-PACK: 6"LENGTH

2:1 Heat Shrink Tubing - Black Color, 600 V Voltage Rating, 2:1 Shrink Ratio
MI ITEM #03173381
MFR #36498 HEAT SHRINK THIN-WALL TUBING FP-301-1/2-BLACK-6"-PACK: 6"LENGTH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36498 HEAT SHRINK THIN-WALL TUBING FP-301-1/2-BLACK-6"-PACK: 6"LENGTH

2:1 Heat Shrink Tubing - Black Color, 600 V Voltage Rating, 2:1 Shrink Ratio
MI ITEM #03173381
MFR #36498 HEAT SHRINK THIN-WALL TUBING FP-301-1/2-BLACK-6"-PACK: 6"LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36498 HEAT SHRINK THIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Before Shrink Inside Diameter
    1/2 in
  • After Shrink Inside Diameter
    1/4 in
  • Shrink Ratio
  • Dimensions
    1/2 Dia. x 6
  • Color
    Black
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Max Operating Temperature
    +135 °C
  • Voltage Rating
    600 V
  • Length
  • Material
    Polyolefin
  • Package Quantity
    20
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • UPC_NO
    00051135364987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought