Motion
7000031598 HEAT SHRINK TUBING ASORT BLACK KIT FP-301-BLACK

3M
7000031598 HEAT SHRINK TUBING ASORT BLACK KIT FP-301-BLACK

3M™ Heat Shrink Tubing Assorted Black Kit FP-301-Black, 5 Kits/Case
MI ITEM #03173592
MFR #7000031598 HEAT SHRINK TUBING ASORT BLACK KIT FP-301-BLACK
Price$194.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031598 HEAT SHRINK TUBING ASORT BLACK KIT FP-301-BLACK

3M™ Heat Shrink Tubing Assorted Black Kit FP-301-Black, 5 Kits/Case
MI ITEM #03173592
MFR #7000031598 HEAT SHRINK TUBING ASORT BLACK KIT FP-301-BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.39/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    1/2 in
  • Before Shrink Inside Diameter
    3/16 to 1 in
  • Dimensions
    3/16 to 1" Dia. x 4 ft
  • Length  
    4 ft
  • Overall Length
    6 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051135381397
  • Material
    Polyolefin
  • Max Operating Temperature
    +135 °C
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Package Quantity
    102
  • Shrink Ratio  
    2:1
  • UPC_NO
    00051135381397
  • Voltage Rating
    600 V

Overview

Mfr description
7000031598 HEAT SHRINK TUBING ASORT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought