Motion
38234 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-2000-BK-48A-MSHA BLACK 4'

3M
38234 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-2000-BK-48A-MSHA BLACK 4'

3M™ Heat Shrinkable Thick-Wall Cable Sleeve ITCSF-2000-BK-48A-MSHA, Black, 250 to 750 kcmil, 48 in, Black, 10 Pieces/Case
Mi Item #03173601
MFR #38234 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-2000-BK-48A-MSHA BLACK 4'
Price$155.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38234 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-2000-BK-48A-MSHA BLACK 4'

3M™ Heat Shrinkable Thick-Wall Cable Sleeve ITCSF-2000-BK-48A-MSHA, Black, 250 to 750 kcmil, 48 in, Black, 10 Pieces/Case
Mi Item #03173601
MFR #38234 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-2000-BK-48A-MSHA BLACK 4'

Mfr description
38234 HEAT SHRINK THICKWALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides better mechanical protection
  • Offers shrink-fit electrical insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.18/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.2 in
  • Before Shrink Inside Diameter
    0.8 in
  • Dimensions
    0.8" Dia. x 4 ft
  • Length  
    4 ft
  • Overall Length
    48 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Provides better mechanical protection • Offers shrink-fit electrical insulation • Suitable for insulating electrical splices, connections and terminations • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant
  • Manufacturer Upc Number
    00051135382349
  • Material
    Polyolefin
  • Max Operating Temperature
    +230 °F
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Shrink Ratio  
    3:1
  • UPC_NO
    00051135382349
  • Voltage Rating
    1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)