Motion
58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE

3M
58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE

58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE
MI ITEM #03173772
MFR #58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE

58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE
MI ITEM #03173772
MFR #58516 SCOTCH ALL WEATHER TELEPHONE VINYL PLASTIC TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58516 SCOTCH ALL WEATHER TELEPHONE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Dimensions
    1-1/2" x 44ft
  • Width
    1-1/2 in
  • Thickness
    8.5 mil
  • Length
    44 ft
  • Color
    Black
  • Backing Material
    PVC
  • Operating Temperature Range
    -40 to +105 °C
  • Min Operating Temperature
    -40 °C
  • Max Operating Temperature
    +105 °C
  • UPC_NO
    00051138585167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text