Motion
00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'

3M
00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'

00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'
MI ITEM #03176046
MFR #00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'

00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'
MI ITEM #03176046
MFR #00012 SCOTCHRAP PRINTED ALL-WEATHER CORROSION PROTECTION TAPE 50--1X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00012 SCOTCHRAP PRINTED ALL-WEATHER
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Dimensions
    1" x 100ft
  • Width
    1 in
  • Thickness
    10 mil
  • Length
    100 ft
  • Color
    Black
  • Backing Material
    PVC
  • Operating Temperature Range
    -55 to +175 °F
  • Min Operating Temperature
    -55 °F
  • Max Operating Temperature
    +175 °F
  • UPC_NO
    00054007000129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought