Motion
00059

3M
00059

Scotch® Rubber Electrical Tape - 1 in Width, 30 mil Thickness, 30 ft Length, Ethylene Propylene Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
MI ITEM #03176051
MFR #00059
Price$71.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00059

Scotch® Rubber Electrical Tape - 1 in Width, 30 mil Thickness, 30 ft Length, Ethylene Propylene Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
MI ITEM #03176051
MFR #00059

Mfr description
7000034850 SCOTCH 23 ELECTRICAL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
  • Temperature rated for continuous adhesion to 194°F (90°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.74/each

Specifications

Dimensions

  • Length
    30 ft
  • Tensile Strength
    8.0 in/lb
  • Thickness
    30 mil
  • Width
    1 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Electrical Maintenance, Insulation
  • Backing Material
    Ethylene Propylene Rubber
  • Color
    Black
  • Manufacturer Stock Number
    HT002001283
  • Manufacturer Upc Number
    07891040003969
  • Max Operating Temperature
    90 °C, 194 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Standards Met
    ASTM D-4388 Type 1, 2 & 3, RoHS 2011/65/EU
  • Tape Backing Material
    Ethylene Propylene Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • UPC_NO
    00054007000594
  • Voltage
    69,000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)