Motion
08520 HEAT SHRINK THIN-WALL TUBING FP-301-2-YELLOW-100`: 100' SPOOL LENGTH

3M
08520 HEAT SHRINK THIN-WALL TUBING FP-301-2-YELLOW-100`: 100' SPOOL LENGTH

3M™ Heat Shrink Thin-Wall Tubing FP-301-2-Yellow-100`: 100 ft spool length, 200 linear ft/box, 76200 Meter/Case
MI ITEM #03176883
MFR #08520 HEAT SHRINK THIN-WALL TUBING FP-301-2-YELLOW-100`: 100' SPOOL LENGTH
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08520 HEAT SHRINK THIN-WALL TUBING FP-301-2-YELLOW-100`: 100' SPOOL LENGTH

3M™ Heat Shrink Thin-Wall Tubing FP-301-2-Yellow-100`: 100 ft spool length, 200 linear ft/box, 76200 Meter/Case
MI ITEM #03176883
MFR #08520 HEAT SHRINK THIN-WALL TUBING FP-301-2-YELLOW-100`: 100' SPOOL LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.43/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    1 in
  • Before Shrink Inside Diameter
    2 in
  • Dimensions
    2" Dia. x 100 ft
  • Length  
    100 ft
  • Overall Length
    100 ft

Details

  • Color
    Yellow
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00054007085201
  • Material
    Polyolefin
  • Max Operating Temperature
    +135 °C
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Package Quantity
    2
  • Shrink Ratio  
    2:1
  • UPC_NO
    00054007085201
  • Voltage Rating
    600 V

Overview

Mfr description
08520 HEAT SHRINK THIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought