Motion
08522 HEAT SHRINK THIN-WALL TUBING FP-301-3-WHITE-50' 50' LENGTH PER SPOOL

3M
08522 HEAT SHRINK THIN-WALL TUBING FP-301-3-WHITE-50' 50' LENGTH PER SPOOL

3M™ Heat Shrink Thin-Wall Tubing FP-301-3-White-50', 50 ft Length per spool, 50 spools/case
Mi Item #03176885
MFR #08522 HEAT SHRINK THIN-WALL TUBING FP-301-3-WHITE-50' 50' LENGTH PER SPOOL
Price$9.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08522 HEAT SHRINK THIN-WALL TUBING FP-301-3-WHITE-50' 50' LENGTH PER SPOOL

3M™ Heat Shrink Thin-Wall Tubing FP-301-3-White-50', 50 ft Length per spool, 50 spools/case
Mi Item #03176885
MFR #08522 HEAT SHRINK THIN-WALL TUBING FP-301-3-WHITE-50' 50' LENGTH PER SPOOL

Mfr description
08522 HEAT SHRINK THIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.61/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    1-1/2 in
  • Before Shrink Inside Diameter
    3 in
  • Dimensions
    3" Dia. x 50 ft
  • Length  
    50 ft

Details

  • Color
    White
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00054007085225
  • Material
    Polyolefin
  • Max Operating Temperature
    +135 °C
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Package Quantity
    50
  • Shrink Ratio  
    2:1
  • UPC_NO
    00054007085225
  • Voltage Rating
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)