Motion
08903 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-48-BOX 8-1/0 AWG

3M
08903 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-48-BOX 8-1/0 AWG

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-0800, 8-1/0 AWG, Expanded/Recovered I.D. 0.80/0.20 in, 48 in Length, 5/Case
MI ITEM #03176915
MFR #08903 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-48-BOX 8-1/0 AWG
Price$82.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08903 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-48-BOX 8-1/0 AWG

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-0800, 8-1/0 AWG, Expanded/Recovered I.D. 0.80/0.20 in, 48 in Length, 5/Case
MI ITEM #03176915
MFR #08903 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0800-48-BOX 8-1/0 AWG

Mfr description
08903 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.01/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.2 in
  • Before Shrink Inside Diameter
    0.8 in
  • Dimensions
    0.8 Dia. x 48
  • Length  
    48 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00054007089032
  • Material
    Polyolefin
  • Max Operating Temperature
    +230 °F
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Shrink Ratio  
    3:1
  • UPC_NO
    00054007089032
  • Voltage Rating
    1000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)