Motion
08964 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-48- 12-6 AWG

3M
08964 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-48- 12-6 AWG

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-0400, 12-6 AWG, Expanded/Recovered I.D. 0.40/0.15 in, 48 in Length, 20/case
Mi Item #03176922
MFR #08964 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-48- 12-6 AWG
Price$62.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08964 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-48- 12-6 AWG

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-0400, 12-6 AWG, Expanded/Recovered I.D. 0.40/0.15 in, 48 in Length, 20/case
Mi Item #03176922
MFR #08964 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-0400-48- 12-6 AWG

Mfr description
08964 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.28/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.2 in
  • Before Shrink Inside Diameter
    0.8 in
  • Dimensions
    0.8 Dia. x 9
  • Length  
    9 in
  • Overall Length
    48 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00054007089643
  • Material
    Polyolefin
  • Max Operating Temperature
    +230 °F
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Shrink Ratio  
    3:1
  • UPC_NO
    00054007089643
  • Voltage Rating
    1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)