Motion
08978 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-2000-48- 250-750 KCMIL

3M
08978 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-2000-48- 250-750 KCMIL

3:1 Heat Shrink Tubing - Black Color, 1000 V Voltage Rating, 3:1 Shrink Ratio
Mi Item #03176936
MFR #08978 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-2000-48- 250-750 KCMIL
Price$49.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08978 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-2000-48- 250-750 KCMIL

3:1 Heat Shrink Tubing - Black Color, 1000 V Voltage Rating, 3:1 Shrink Ratio
Mi Item #03176936
MFR #08978 HEAT SHRINK HVY-WALL CABLE SLEEVE 1 KV ITCSN-2000-48- 250-750 KCMIL

Mfr description
08978 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.33/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    1/2 in
  • Before Shrink Inside Diameter
    1-1/2 in
  • Dimensions
    1-1/2" Dia. x 25ft
  • Length  
    25 ft

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Polyolefin
  • Max Operating Temperature
    +230 °F
  • Min Operating Temperature
    -67 °F
  • Operating Temperature Range
    -67 to +230 °F
  • Shrink Ratio  
    3:1
  • UPC_NO
    00054007089773
  • Voltage Rating
    1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)