Motion
09271 HEAT SHRINKABLE SPLICE KITHSJ-2 SLEEVE LENGTH 40"(102 MM)

3M
09271 HEAT SHRINKABLE SPLICE KITHSJ-2 SLEEVE LENGTH 40"(102 MM)

3M™ Heat Shrinkable Splice Kit HSJ-2, Sleeve Length 40 in (102 mm), 10/case
MI ITEM #03176976
MFR #09271 HEAT SHRINKABLE SPLICE KITHSJ-2 SLEEVE LENGTH 40"(102 MM)
Price$191.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09271 HEAT SHRINKABLE SPLICE KITHSJ-2 SLEEVE LENGTH 40"(102 MM)

3M™ Heat Shrinkable Splice Kit HSJ-2, Sleeve Length 40 in (102 mm), 10/case
MI ITEM #03176976
MFR #09271 HEAT SHRINKABLE SPLICE KITHSJ-2 SLEEVE LENGTH 40"(102 MM)

Mfr description
09271 HEAT SHRINKABLE SPLICE KITHSJ-2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with JCN cable splices
  • Rated for 15 to 35 kV applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.26/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with JCN cable splices • Rated for 15 to 35 kV applications • RoHS 2011/65/EU Compliant
  • Manufacturer Stock Number
    7000132400
  • Manufacturer Upc Number
    00054007092711
  • UPC_NO
    00054007092711
  • Voltage Rating
    15 kV, 25 kV, 35 kV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)