Motion
09486 COLD SHRINK SILICONE INSULATOR 8445-2.5 TAPE WIRE UNISHIELD

3M
09486 COLD SHRINK SILICONE INSULATOR 8445-2.5 TAPE WIRE UNISHIELD

3M™ Cold Shrink Silicone Insulator 8445-2.5, Tape, Wire, Unishield, 0 - 600V, Standard, 12/case
Mi Item #03177037
MFR #09486 COLD SHRINK SILICONE INSULATOR 8445-2.5 TAPE WIRE UNISHIELD
Price$40.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09486 COLD SHRINK SILICONE INSULATOR 8445-2.5 TAPE WIRE UNISHIELD

3M™ Cold Shrink Silicone Insulator 8445-2.5, Tape, Wire, Unishield, 0 - 600V, Standard, 12/case
Mi Item #03177037
MFR #09486 COLD SHRINK SILICONE INSULATOR 8445-2.5 TAPE WIRE UNISHIELD

Mfr description
09486 COLD SHRINK SILICONE INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible
  • Requires No Tools or Heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.09/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.35 in
  • Before Shrink Inside Diameter
    0.72 in
  • Dimensions
    0.84 x 1.7 in
  • Inner Diameter After Shrinking
    0.350 in
  • Inner Diameter Before Shrinking
    0.720 in
  • Length
    2-1/2 in
  • Maximum Voltage Rating
    1000 V
  • Shrink Tube Length
    2-1/2 in

Details

  • Adhesive Lined
    No
  • Color
    Gray
  • Flame Retardant
    No
  • Material
    Silicone Rubber
  • Max Operating Temperature
    +500 °F
  • Min Operating Temperature
    -66 °F
  • Operating Temperature Range
    -66 to 500 °F
  • Package Quantity
    12
  • Shrink Ratio
    Not Rated
  • Shrink Tube Material
    EPDM Rubber
  • Shrink Tube Material Type
    Flexible
  • Shrink Tube Type
    Cold Shrink Tubing
  • Shrink Tube Wall Type
    Medium Wall
  • Standards Met
    ANSI C119.1
  • Voltage Rating
    1 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)