Motion
10026 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1/2X36YD 1/2"X36YD

3M
10026 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1/2X36YD 1/2"X36YD

Scotch® Vinyl Electrical Tape 22, 1/2 in x 36 yd, Black, 2 rolls/carton, 48 rolls/Case
MI ITEM #03177070
MFR #10026 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1/2X36YD 1/2"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10026 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1/2X36YD 1/2"X36YD

Scotch® Vinyl Electrical Tape 22, 1/2 in x 36 yd, Black, 2 rolls/carton, 48 rolls/Case
MI ITEM #03177070
MFR #10026 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-1/2X36YD 1/2"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10026 SCOTCH HVY DTY VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Dimensions
    1/2" x 36yd
  • Width
    1/2 in
  • Thickness
    10 mil
  • Length
    36 yd
  • Color
    Black
  • Backing Material
    PVC
  • Operating Temperature Range
    +15 to +176 °F
  • Min Operating Temperature
    +15 °F
  • Max Operating Temperature
    +176 °F
  • Manufacturer Upc Number
    10054007100260
  • UPC_NO
    00054007100263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought