Motion
10034 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-3/4"X36YD 3/4"X36YD

3M
10034 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-3/4"X36YD 3/4"X36YD

Scotch® Vinyl Electrical Tape 22, 3/4 in x 36 yd, Black, 12 rolls/carton, 48 rolls/Case
Mi Item #03177071
MFR #10034 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-3/4"X36YD 3/4"X36YD
Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10034 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-3/4"X36YD 3/4"X36YD

Scotch® Vinyl Electrical Tape 22, 3/4 in x 36 yd, Black, 12 rolls/carton, 48 rolls/Case
Mi Item #03177071
MFR #10034 SCOTCH HVY DTY VINYL ELECTRICAL TAPE 22-3/4"X36YD 3/4"X36YD

Mfr description
10034 SCOTCH HVY DTY VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.46/each

Specifications

Dimensions

  • Dimensions
    3/4" x 36yd
  • Length
    36 yd
  • Thickness
    10 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007100348
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    +15 °F
  • Operating Temperature Range
    +15 to +176 °F
  • Package Quantity
    1
  • UPC_NO
    00054007100348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)