Motion
10067

3M
10067

Scotch® Vinyl Electrical Tape - 2 in Width, 10 mil Thickness, 36 yd Length, PVC Backing Material, +15 to +176 °F Operating Temp. Range
MI ITEM #03177074
MFR #10067
Price$112.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10067

Scotch® Vinyl Electrical Tape - 2 in Width, 10 mil Thickness, 36 yd Length, PVC Backing Material, +15 to +176 °F Operating Temp. Range
MI ITEM #03177074
MFR #10067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.58/each

Specifications

Dimensions

  • Dimensions
    2" x 36 yd
  • Length
    36 yd
  • Tensile Strength
    35 N/10 mm
  • Thickness
    10 mil
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Application
    Electrical Maintenance, Insulation
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007100676
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    +15 °F
  • Operating Temperature Range
    +15 to +176 °F
  • Standards Met
    CSA Certified, UL Listed
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    -10 °C to 80 °C, 15 °F to 176 °F
  • UPC_NO
    00054007100676
  • Voltage
    600 V

Overview

Mfr description
10067 SCOTCH HVY DTY VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Made of durable PVC
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought