Motion
10174

3M
10174

Scotch® Vinyl Electrical Tape - 1-1/2 in Width, 7 mil Thickness, 44 ft Length, Vinyl Backing Material, +32 to +100 °F Operating Temp. Range
Mi Item #03177076
MFR #10174
Price$20.59/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10174

Scotch® Vinyl Electrical Tape - 1-1/2 in Width, 7 mil Thickness, 44 ft Length, Vinyl Backing Material, +32 to +100 °F Operating Temp. Range
Mi Item #03177076
MFR #10174

Mfr description
10174 SCOTCH VINYL ELECTRICAL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.59/rl

Specifications

Dimensions

  • Dimensions
    1-1/2" x 44 ft
  • Length
    44 ft
  • Tensile Strength
    30 N/10 mm
  • Thickness
    7 mil
  • Width
    1-1/2 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    Black
  • Manufacturer Upc Number
    00054007101741
  • Max Operating Temperature
    +100 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +100 °F
  • Standards Met
    VDE 0340-TEIL1, RoHS 2011/65/EU, CSA Certified, UL Listed
  • Tape Backing Material
    Vinyl
  • Tape Color
    Black
  • Temperature Range
    0 °C to 105 °C, 32 °F to 221 °F
  • UPC_NO
    00054007101741
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)