Motion
10281

3M
10281

Scotch® Vinyl Electrical Tape - 1/2 in Width, 7 mil Thickness, 20 ft Length, PVC Backing Material, +32 to +221 °F Operating Temp. Range
MI ITEM #03177083
MFR #10281
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10281

Scotch® Vinyl Electrical Tape - 1/2 in Width, 7 mil Thickness, 20 ft Length, PVC Backing Material, +32 to +221 °F Operating Temp. Range
MI ITEM #03177083
MFR #10281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.41/each

Specifications

Dimensions

  • Dimensions
    1/2" x 20 ft
  • Length
    20 ft
  • Thickness
    7 mil
  • Width
    1/2 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Electrical Maintenance
  • Backing Material
    PVC
  • Color
    Gray
  • Manufacturer Stock Number
    80610834055
  • Manufacturer Upc Number
    00054007102816
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +221 °F
  • Package Quantity
    1
  • Standards Met
    VDE 0340-TEIL1, RoHS 2011/65/EU, CSA Certified, UL Listed
  • Tape Backing Material
    PVC
  • Tape Color
    Gray
  • Temperature Range
    0 °C to 105 °C, 32 °F to 221 °F
  • UPC_NO
    00054007102816
  • Voltage
    600 V

Overview

Mfr description
10281 SCOTCH VINYL ELECTRICAL COLOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • Made of durable PVC
  • Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
  • UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought