Motion
10323 SCOTCH PREMIUM VINYL ELECTRICAL TAPE 88-SUPER-3/4X36YD

3M
10323 SCOTCH PREMIUM VINYL ELECTRICAL TAPE 88-SUPER-3/4X36YD

Scotch® Vinyl Electrical Tape Super 88, 3/4 in x 36 yd, Black, 12 rolls/carton, 48 rolls/Case
Mi Item #03177086
MFR #10323 SCOTCH PREMIUM VINYL ELECTRICAL TAPE 88-SUPER-3/4X36YD
Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10323 SCOTCH PREMIUM VINYL ELECTRICAL TAPE 88-SUPER-3/4X36YD

Scotch® Vinyl Electrical Tape Super 88, 3/4 in x 36 yd, Black, 12 rolls/carton, 48 rolls/Case
Mi Item #03177086
MFR #10323 SCOTCH PREMIUM VINYL ELECTRICAL TAPE 88-SUPER-3/4X36YD

Mfr description
10323 SCOTCH PREMIUM VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.62/each

Specifications

Dimensions

  • Dimensions
    3/4" x 36 yd
  • Length
    36 yd
  • Thickness
    8.5 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007103233
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +221 °F
  • Package Quantity
    1
  • UPC_NO
    00054007103233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)