Motion
10331

3M
10331

Scotch® Vinyl Electrical Tape - 1 in Width, 8 mil Thickness, 36 yd Length, PVC Backing Material, 0 to +221 °F Operating Temp. Range
Mi Item #03177087
MFR #10331
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10331

Scotch® Vinyl Electrical Tape - 1 in Width, 8 mil Thickness, 36 yd Length, PVC Backing Material, 0 to +221 °F Operating Temp. Range
Mi Item #03177087
MFR #10331

Mfr description
10331 SCOTCH PREMIUM VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Dimensions

  • Dimensions
    1" x 36yd
  • Length
    36 yd
  • Tensile Strength
    35 N/10 mm
  • Thickness
    8 mil
  • Width
    1 in

Details

  • Adhesive Material
    Rubber
  • Application
    Electrical Maintenance
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007103318
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +221 °F
  • Standards Met
    IEC 60454-3-1-7/F-PVC P/90, CSA Certified, UL Listed, VDE Marks License
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    -18 °C to 105 °C, 0 °F to 221 °F
  • UPC_NO
    00054007103318
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)