Motion
10703

3M
10703

Scotch® 1-1/2" Electrical Insulation Tape - 1-1/2 in Width, 7 mil Thickness, 36 ft Length, Cotton Backing Material, +32 to +220 °F Operating Temp. Range
Mi Item #03177101
MFR #10703
Price$202.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10703

Scotch® 1-1/2" Electrical Insulation Tape - 1-1/2 in Width, 7 mil Thickness, 36 ft Length, Cotton Backing Material, +32 to +220 °F Operating Temp. Range
Mi Item #03177101
MFR #10703

Mfr description
10703 SCOTCH ELECTRICAL INSULATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight cut woven cotton cambric fabric is infused with yellow varnish for electrical insulation
  • Provides excellent tensile strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.97/each

Specifications

Dimensions

  • Dimensions
    1-1/2" x 36 ft
  • Length
    36 ft
  • Tensile Strength
    876 N/100 mm
  • Thickness
    7 mil
  • Width
    1-1/2 in

Details

  • Adhesive Material
    Non-adhesive
  • Application
    Appliance and Fixture, Commercial Construction, Electrical Maintenance, Industrial Construction, Irrigation, Maintenance and Repair Operations, Mining, Solar, Utility, Wind Power
  • Backing Material
    Cotton
  • Color
    Yellow
  • Manufacturer Upc Number
    00054007107033
  • Max Operating Temperature
    +220 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +220 °F
  • Package Quantity
    24
  • Standards Met
    ASTM Approved, ASTM D-1000, ASTM D-295, ASTM D-374, RoHS 2011/65/EU
  • Tape Backing Material
    Cotton
  • Tape Color
    Yellow
  • Temperature Range
    0 °C to 105 °C, 32 °F to 220 °F
  • UPC_NO
    00054007107033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)