Motion
15017 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13 3/4" X 15' HT-0020-0032-7

3M
15017 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13 3/4" X 15' HT-0020-0032-7

Scotch® Electrical Semi-Conducting Tape 13, 3/4 in x 15 ft, Printed, Black, 50 rolls/Case, BULK
Mi Item #03177351
MFR #15017 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13 3/4" X 15' HT-0020-0032-7
Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15017 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13 3/4" X 15' HT-0020-0032-7

Scotch® Electrical Semi-Conducting Tape 13, 3/4 in x 15 ft, Printed, Black, 50 rolls/Case, BULK
Mi Item #03177351
MFR #15017 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13 3/4" X 15' HT-0020-0032-7

Mfr description
15017 SCOTCH ELECTRICAL SEMI-CONDUCTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber resin offers optimized adherence
  • Compatible with high-voltage splicing and terminating materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.78/each

Specifications

Dimensions

  • Dimensions
    3/4" x 15 ft
  • Length
    15 ft
  • Thickness
    30 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    EPDM Rubber
  • Color
    Black
  • Manufacturer Stock Number
    HT002000327
  • Manufacturer Upc Number
    00054007150176
  • Max Operating Temperature
    +266 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +194 to +266 °F
  • UPC_NO
    00054007150176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)