Motion
15033

3M
15033

Scotch® Rubber Electrical Tape - 2 in Width, 30 mil Thickness, 30 ft Length, EPDM Rubber Backing Material, 0 to +194 °F Operating Temp. Range
MI ITEM #03177353
MFR #15033
Price$99.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15033

Scotch® Rubber Electrical Tape - 2 in Width, 30 mil Thickness, 30 ft Length, EPDM Rubber Backing Material, 0 to +194 °F Operating Temp. Range
MI ITEM #03177353
MFR #15033

Mfr description
15033 SCOTCH 23 ELECTRICAL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
  • Temperature rated for continuous adhesion to 194°F (90°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.54/each

Specifications

Dimensions

  • Dimensions
    2" x 30 ft
  • Length
    30 ft
  • Tensile Strength
    8.0 in/lb
  • Thickness
    30 mil
  • Width
    2 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Electrical Maintenance, Insulation
  • Backing Material
    EPDM Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00054007150336
  • Max Operating Temperature
    +194 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +194 °F
  • Package Quantity
    1
  • Standards Met
    ASTM D-4388 Type 1, 2 & 3, RoHS 2011/65/EU
  • Tape Backing Material
    Ethylene Propylene Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • UPC_NO
    00054007150336
  • Voltage
    69,000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)