Motion
15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD

3M
15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD

15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD
Mi Item #03177363
MFR #15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD

15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD
Mi Item #03177363
MFR #15751 SCOTCH ELECTRICAL INSULATING VARNISHED CAMBRIC TAPE 2510-36X25YD

Mfr description
15751 SCOTCH ELECTRICAL INSULATING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    36" x 25ft
  • Length
    25 ft
  • Thickness
    7 mil
  • Width
    36 in

Details

  • Backing Material
    Cotton
  • Color
    Yellow
  • Max Operating Temperature
    +220 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +220 °F
  • Package Quantity
    1
  • UPC_NO
    00054007157519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)