Motion
26275 PIPE THREAD SEALANT TAPE 547 1/2"X36YD (12 7 MM X 32 9 M)

3M
26275 PIPE THREAD SEALANT TAPE 547 1/2"X36YD (12 7 MM X 32 9 M)

3M™ Pipe Thread Sealant Tape 547, 1/2 in x 36 yd (12,7 mm x 32,9 m), 72 Rolls/Case
Mi Item #03177528
MFR #26275 PIPE THREAD SEALANT TAPE 547 1/2"X36YD (12 7 MM X 32 9 M)
Price$89.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26275 PIPE THREAD SEALANT TAPE 547 1/2"X36YD (12 7 MM X 32 9 M)

3M™ Pipe Thread Sealant Tape 547, 1/2 in x 36 yd (12,7 mm x 32,9 m), 72 Rolls/Case
Mi Item #03177528
MFR #26275 PIPE THREAD SEALANT TAPE 547 1/2"X36YD (12 7 MM X 32 9 M)

Mfr description
26275 PIPE THREAD SEALANT TAPE 547
  • For industrial/occupational use only. Not for consumer sale or use.
  • Principally used as a pipe thread sealant.
  • Rolls on dry, permanently seals joints and at the same time provides lubricant so the joint can be opened with ease at later date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.92/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    5.9 in-oz
  • Thickness
    3 mil
  • Width
    1/2 in

Details

  • Backing Material
    PTFE
  • Color
    White
  • Manufacturer Upc Number
    00054007262756
  • Operating Temperature Range
    Maximum of +400 °F
  • UPC_NO
    00054007262756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)