Motion
27494

3M
27494

Scotch™ Glass Cloth Electrical Tape - 1 in Width, 7 mil Thickness, 36 yd Length, Glass Cloth Backing Material, 392 °F, 200 °C Operating Temp. Range
Mi Item #03177531
MFR #27494
Price$82.91/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27494

Scotch™ Glass Cloth Electrical Tape - 1 in Width, 7 mil Thickness, 36 yd Length, Glass Cloth Backing Material, 392 °F, 200 °C Operating Temp. Range
Mi Item #03177531
MFR #27494

Mfr description
27494 SCOTCH BRAND GLASS CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermosetting, silicon adhesive provides an increased bond at high temperatures
  • Glass cloth backing optimally resists resist shrinking and burning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.91/rl

Specifications

Dimensions

  • Dimensions
    1" x 36 yd
  • Length
    36 yd
  • Thickness
    7 mil
  • Width
    1 in

Details

  • Adhesive Material
    Silicone
  • Application
    Insulation
  • Backing Material
    Glass Cloth
  • Color
    White
  • Manufacturer Upc Number
    00054007274940
  • Max Operating Temperature
    +392 °F
  • Operating Temperature Range
    200 °C, 392 °F
  • Standards Met
    CSA Certified, QPL Listed - QPL-19166 pre MIL-I-19166, RoHS Compliant, UL Listed
  • Tape Backing Material
    Glass Cloth
  • Tape Color
    White
  • Temperature Range
    200 °C, 392 °F
  • UPC_NO
    00054007274940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)