Motion
31189 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104A (3.46 OZ)

3M
31189 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104A (3.46 OZ)

3M™ Scotchcast™ Electrical Insulating and Sealing Compound 2104A , 3.46 oz, 10 /Case
MI ITEM #03177534
MFR #31189 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104A (3.46 OZ)
Price$56.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31189 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104A (3.46 OZ)

3M™ Scotchcast™ Electrical Insulating and Sealing Compound 2104A , 3.46 oz, 10 /Case
MI ITEM #03177534
MFR #31189 SCOTCHCAST ELECTRICAL INSULATING & SEALING COMPOUND 2104A (3.46 OZ)

Mfr description
31189 SCOTCHCAST ELECTRICAL INSULATING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 70 Shore A hardness
  • Has 18-minute gel time at 73 °F (23 °C)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.02/each

Specifications

Dimensions

  • Package Size
    3.46 oz

Details

  • Base Material
    Polyurethane
  • Color
    Green
  • Dielectric Strength
    524 V/mil
  • Manufacturer Upc Number
    00054007311898
  • Max Operating Temperature
    +130 °C
  • Min Operating Temperature
    0 °C
  • Operating Temperature Range
    0 to +130 °C
  • Package Type
    Bag
  • UPC_NO
    00054007311898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)