Motion
33285 SCOTCHCAST CABLE-REPAIR-COMPOUND CRC A

3M
33285 SCOTCHCAST CABLE-REPAIR-COMPOUND CRC A

3M™ Scotchcast™ Cable-Repair-Compound, Size A, 10 /Case
MI ITEM #03177544
MFR #33285 SCOTCHCAST CABLE-REPAIR-COMPOUND CRC A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33285 SCOTCHCAST CABLE-REPAIR-COMPOUND CRC A

3M™ Scotchcast™ Cable-Repair-Compound, Size A, 10 /Case
MI ITEM #03177544
MFR #33285 SCOTCHCAST CABLE-REPAIR-COMPOUND CRC A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33285 SCOTCHCAST CABLE-REPAIR-COMPOUND
  • For industrial/occupational use only. Not for consumer sale or use.
  • 85 Shore A hardness
  • Has 15.5-minute gel time at 250 °F (121 °C)
  • Useful for repairing damaged cable jackets
  • Withstands temperatures of 221 °F (105 °C)
  • Elongates 300% longer than its original size for easy insulation or wrapping

Specifications

  • Package Type
    Bag
  • Base Material
    Urethane
  • Manufacturer Upc Number
    00054007332855
  • UPC_NO
    00054007332855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text