Motion
41718

3M
41718

Scotch® Rubber Electrical Tape - 1-1/2 in Width, 30 mil Thickness, 30 ft Length, Ethylene Propylene Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
Mi Item #03177605
MFR #41718
Price$79.44/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41718

Scotch® Rubber Electrical Tape - 1-1/2 in Width, 30 mil Thickness, 30 ft Length, Ethylene Propylene Rubber Backing Material, 32 °F to 194 °F, 0 °C to 90 °C Operating Temp. Range
Mi Item #03177605
MFR #41718

Mfr description
41718 SCOTCH LINERLESS RUBBER SPLICING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
  • Provides an excellent thermal dissipation of splice heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.44/rl

Specifications

Dimensions

  • Length
    30 ft
  • Tensile Strength
    250.0 psi
  • Thickness
    30 mil
  • Width
    1-1/2 in

Details

  • Adhesive Material
    Rubber Resin
  • Application
    Insulation
  • Backing Material
    Ethylene Propylene Rubber
  • Color
    Black
  • Manufacturer Stock Number
    80610833412
  • Manufacturer Upc Number
    00054007417187
  • Max Operating Temperature
    90 °C, 194 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Standards Met
    ASTM D-4325, ASTM D-4388 Type 1, 2 & 3, HH-I-553C, RoHS 2011/65/EU
  • Tape Backing Material
    Ethylene Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • UPC_NO
    00054007417187
  • Voltage
    69,000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)