Motion
41751 SCOTCH LINERLESS RUBBER SPLICING TAPE 130-1X10FT 1"X10'

3M
41751 SCOTCH LINERLESS RUBBER SPLICING TAPE 130-1X10FT 1"X10'

Scotch® Linerless Rubber Splicing Tape 130C, 1 in x 10 ft, Black, 1 roll/carton, 24 rolls/Case
MI ITEM #03177614
MFR #41751 SCOTCH LINERLESS RUBBER SPLICING TAPE 130-1X10FT 1"X10'
Price$26.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41751 SCOTCH LINERLESS RUBBER SPLICING TAPE 130-1X10FT 1"X10'

Scotch® Linerless Rubber Splicing Tape 130C, 1 in x 10 ft, Black, 1 roll/carton, 24 rolls/Case
MI ITEM #03177614
MFR #41751 SCOTCH LINERLESS RUBBER SPLICING TAPE 130-1X10FT 1"X10'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.88/each

Specifications

Dimensions

  • Length
    10 ft
  • Thickness
    30 mil
  • Width
    1 in

Details

  • Adhesive Material
    Rubber Resin
  • Backing Material
    Ethylene Propylene Rubber
  • Color
    Black
  • Manufacturer Stock Number
    80610833735
  • Manufacturer Upc Number
    00054007417514
  • UPC_NO
    00054007417514

Overview

Mfr description
41751 SCOTCH LINERLESS RUBBER SPLICING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
  • Provides an excellent thermal dissipation of splice heat
  • Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
  • Withstands temperatures up to 194 °F (90 °C)
  • ASTM Approved and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought