Motion
42865 COLD SHRINK INSULATOR 8424-8P 1-1/0 AWG

3M
42865 COLD SHRINK INSULATOR 8424-8P 1-1/0 AWG

3M™ Cold Shrink Insulator 8424-8P, 1-1/0 AWG, 10/case - Point of purchase
Mi Item #03177651
MFR #42865 COLD SHRINK INSULATOR 8424-8P 1-1/0 AWG
Price$67.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42865 COLD SHRINK INSULATOR 8424-8P 1-1/0 AWG

3M™ Cold Shrink Insulator 8424-8P, 1-1/0 AWG, 10/case - Point of purchase
Mi Item #03177651
MFR #42865 COLD SHRINK INSULATOR 8424-8P 1-1/0 AWG

Mfr description
42865 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.16/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.1 in
  • Before Shrink Inside Diameter
    0.82 in
  • Dimensions
    0.82 x 8 in
  • Length
    8 in

Details

  • Color
    Black
  • Material
    EPDM Rubber
  • Package Quantity
    10
  • Voltage Rating
    1 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)