Motion
43746 COLD SHRINK INSULATOR 8428-12M TAPE WIRE UNISHIELD 1 KV STD

3M
43746 COLD SHRINK INSULATOR 8428-12M TAPE WIRE UNISHIELD 1 KV STD

3M™ Cold Shrink Insulator 8428-12, Tape/Wire/UniShield® Shielding, 1 kV, Standard, 10/Case
Mi Item #03177693
MFR #43746 COLD SHRINK INSULATOR 8428-12M TAPE WIRE UNISHIELD 1 KV STD
Price$149.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43746 COLD SHRINK INSULATOR 8428-12M TAPE WIRE UNISHIELD 1 KV STD

3M™ Cold Shrink Insulator 8428-12, Tape/Wire/UniShield® Shielding, 1 kV, Standard, 10/Case
Mi Item #03177693
MFR #43746 COLD SHRINK INSULATOR 8428-12M TAPE WIRE UNISHIELD 1 KV STD

Mfr description
43746 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.29/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.95 in
  • Before Shrink Inside Diameter
    1.94 in
  • Dimensions
    1.94 x 12 in
  • Length
    12 in

Details

  • Color
    Black
  • Material
    EPDM Rubber
  • Package Quantity
    10
  • Voltage Rating
    1 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)