Motion
43962

3M
43962

Temflex™ Vinyl Electrical Tape - 1 in Width, 7 mil Thickness, 66 ft Length, PVC Backing Material, +32 to +176 °F Operating Temp. Range
Mi Item #03177696
MFR #43962
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43962

Temflex™ Vinyl Electrical Tape - 1 in Width, 7 mil Thickness, 66 ft Length, PVC Backing Material, +32 to +176 °F Operating Temp. Range
Mi Item #03177696
MFR #43962

Mfr description
43962 TEMFLEX GENERAL USE VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Withstands a temperature range of 32 to 176 °F (0 to 80 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Dimensions
    1" x 66 ft
  • Length
    66 ft
  • Thickness
    7 mil
  • Width
    1 in

Details

  • Adhesive Material
    Rubber
  • Application
    Electrical Maintenance
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007439622
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +176 °F
  • Standards Met
    ASTM Approved, CSA Certified, RoHS 2002/95/EC Compliant, UL Listed
  • Tape Backing Material
    Vinyl
  • Tape Color
    Black
  • Temperature Range
    176 °C to 0 °C, 80 °F to 32 °F
  • UPC_NO
    00054007439622
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)