Motion
49700

3M
49700

Temflex™ Vinyl Electrical Tape - 3/4 in Width, 7 mil Thickness, 36 yd Length, PVC Backing Material, +32 to +176 °F Operating Temp. Range
Mi Item #03177799
MFR #49700
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49700

Temflex™ Vinyl Electrical Tape - 3/4 in Width, 7 mil Thickness, 36 yd Length, PVC Backing Material, +32 to +176 °F Operating Temp. Range
Mi Item #03177799
MFR #49700

Mfr description
49700 TEMFLEX GENERAL USE VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Withstands a temperature range of 32 to 176 °F (0 to 80 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Dimensions
    3/4" x 36 yd
  • Length
    36 yd
  • Thickness
    7 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Rubber Resin
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007497004
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    +32 °F
  • Operating Temperature Range
    +32 to +176 °F
  • Package Quantity
    1
  • Series
    Temflex
  • Standards Met
    ASTM D 3005 type 1, Canadian Standards Association (CSA) mark, MSHA (1700P only), RoHS 2011/65/EU, UL Listed
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    0 °C to 80 °C, 32 °F to 176 °F
  • UPC_NO
    00054007497004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)