Motion
7000031512 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 1 1/2"X36YD

3M
7000031512 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 1 1/2"X36YD

Scotch® Super 33+ Vinyl Electrical Tape, 1-1/2 in x 36 yd, 1-1/2 in Core, Black, 50 rolls/Case
Mi Item #03177840
MFR #7000031512 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 1 1/2"X36YD
Price$52.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031512 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 1 1/2"X36YD

Scotch® Super 33+ Vinyl Electrical Tape, 1-1/2 in x 36 yd, 1-1/2 in Core, Black, 50 rolls/Case
Mi Item #03177840
MFR #7000031512 SCOTCH SUPER 33+ VINYL ELECTRICAL TAPE 1 1/2"X36YD

Mfr description
7000031512 SCOTCH SUPER 33+ VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.64/each

Specifications

Dimensions

  • Dimensions
    1-1/2" x 36 yd
  • Length
    36 yd
  • Thickness
    7 mil
  • Width
    1-1/2 in

Details

  • Application
    Insulation
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00054007502364
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +221 °F
  • UPC_NO
    00054007502364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)