Specifications
Dimensions
- Package Size16 fl oz (US)
Details
- Base MaterialAlkyd Resin
- ColorTransparent
- Dielectric Strength850 V/mil
- Dry-to-Touch Time15 @ +77°F min, 30 @ +40°F min
- Manufacturer Upc Number00054007503422
- Package TypeAerosol Can
- UPC_NO00054007503422
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)