Motion
97905

3M
97905

Temflex™ Rubber Electrical Tape - 3/4 in Width, 30 mil Thickness, 22 ft Length, Rubber Backing Material, 32 °F to 176 °F, 0 °C to 80 °C Operating Temp. Range
Mi Item #03177852
MFR #97905
Price$8.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97905

Temflex™ Rubber Electrical Tape - 3/4 in Width, 30 mil Thickness, 22 ft Length, Rubber Backing Material, 32 °F to 176 °F, 0 °C to 80 °C Operating Temp. Range
Mi Item #03177852
MFR #97905

Mfr description
97905 TEMFLEX RUBBER SPLICING TAPE 2155
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.69/each

Specifications

Dimensions

  • Dimensions
    3/4" x 22 ft
  • Length
    22 ft
  • Tensile Strength
    300.0 in/lb
  • Thickness
    30 mil
  • Width
    3/4 in

Details

  • Adhesive Material
    Non-adhesive
  • Application
    Electrical Maintenance, Insulation
  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Stock Number
    HC000592382
  • Manufacturer Upc Number
    00051138979058
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 80 °C, 32 °F to 176 °F
  • Standards Met
    RoHS 2011/65/EU, UL Listed
  • Tape Backing Material
    Rubber
  • Tape Color
    Black
  • Temperature Range
    0 °C to 80 °C, 32 °F to 176 °F
  • UPC_NO
    00051138979058
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)