Motion
50349 TEMFLEX RUBBER SPLICING TAPE 2155- 1-1/2X22FT 1 1/2"X22' (38 MM X 6 7

3M
50349 TEMFLEX RUBBER SPLICING TAPE 2155- 1-1/2X22FT 1 1/2"X22' (38 MM X 6 7

3M™ Temflex™ Rubber Splicing Tape 2155, 1-1/2 in x 22 ft, Black, 45 rolls/Case
Mi Item #03177853
MFR #50349 TEMFLEX RUBBER SPLICING TAPE 2155- 1-1/2X22FT 1 1/2"X22' (38 MM X 6 7
Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50349 TEMFLEX RUBBER SPLICING TAPE 2155- 1-1/2X22FT 1 1/2"X22' (38 MM X 6 7

3M™ Temflex™ Rubber Splicing Tape 2155, 1-1/2 in x 22 ft, Black, 45 rolls/Case
Mi Item #03177853
MFR #50349 TEMFLEX RUBBER SPLICING TAPE 2155- 1-1/2X22FT 1 1/2"X22' (38 MM X 6 7

Mfr description
50349 TEMFLEX RUBBER SPLICING TAPE 2155-
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber resin provides excellent adherence
  • Self-fusing rubber backing offers durability and resists tears as well as abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.23/each

Specifications

Dimensions

  • Length
    22 ft
  • Thickness
    30 mil
  • Width
    1-1/2 in

Details

  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Stock Number
    7000090115
  • Manufacturer Upc Number
    00054007503491
  • UPC_NO
    00054007503491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)