Motion
W-620-RL-1-7/16
Mold-on Rubber Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 410 lbs Capacity
MI ITEM #03189827
MFR #W-620-RL-1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 410 lbs Capacity
MI ITEM #03189827
MFR #W-620-RL-1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-620-RL-1-7/16 MORT WHEEL 6X2 1-7/16PB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    2-1/4 in
  • Hub Diameter
    2.2500 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Wheel Material
    Cast Iron
  • Load Capacity
    410 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Description Keyword
    Iron Core
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    Moldon Rubber
  • Wheel Width
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text