Motion
FM0650031
6.0000 in Dia., Straight Roller Bearing, 1400 lbs Capacity
MI ITEM #03212406
MFR #FM0650031
List Price$174.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Straight Roller Bearing, 1400 lbs Capacity
MI ITEM #03212406
MFR #FM0650031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.43/each for your price

Overview

Mfr description
FM0650031 6X3 DUCTILE IRON WHEEL

Specifications

  • Wheel Diameter
    6.0000 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    3-1/4 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    1400 lbs
  • Bore Inside Diameter
    1-15/16 in
  • Operating Temperature Range
    800 °F
  • Tread Width
    3.0000 in
  • Wheel Bearing Type
    Straight Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text