Motion
FR0620019
Caster Wheel - 6.0000 in Dia., 1500 lbs, 680.39 kg Capacity
Mi Item #03212425
MFR #FR0620019
Price$101.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6.0000 in Dia., 1500 lbs, 680.39 kg Capacity
Mi Item #03212425
MFR #FR0620019

Mfr description
FR0620019 6X2 DUCTILE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.08/each

Specifications

Dimensions

  • Bore Inside Diameter
    1.1875 in
  • Hub Length
    2.1875 in
  • Weight
    7-1/2 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Air Pressure
    65 psi
  • Frame Finish
    Black Paint
  • Load Capacity
    1500 lbs, 680.39 kg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)