Motion
75927
Flashlight Holster - Black Color
Mi Item #03436139
MFR #75927
Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashlight Holster - Black Color
Mi Item #03436139
MFR #75927

Mfr description
75927 NYLON HOLSTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.46/each

Specifications

Dimensions

  • Height
    2-3/8 in
  • Length
    14 in
  • Width
    5-1/2 in

Details

  • Color
    Black
  • Flashlight Part Number Comp
    75713, 75711, 75712, 75732, 75710, 75430, 75431, 75432, 75434, 75429, 75813, 75866, 75811, 75812, 75832, 75810, 75454, 75455, 75456, 75458, 75453, 76163, 76113, 76161, 76111, 76162, 76112, 76182, 76132, 76160, 76110, 76813, 76811, 76812, 76832, 76810, 75763, 75761, 75799, 75782, 75780, 75863, 75861, 75899, 75882, 75900
  • Flashlight Trade Name
    Stinger LED, Stinger DS, Stinger DS HL, Stinger HL, PolyStinger LED, PolyStinger DS LED, Stinger HPL, Stinger DS HPL
  • Manufacturer Upc Number
    80926759275
  • Type
    Open-Top Belt Holster
  • UPC_NO
    080926759275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)