Overview
Mfr description
CL-1032-KS INSERT, 10-32INT 3/8-16EXT
Specifications
- External Thread Size3/8–16 in
- External Thread Pitch TypeCoarse
- Internal Thread Pitch TypeFine
- Length8 in
- MaterialSteel
- Finish CoatingPlain
- Drill Size9/32 in
- Tap SizeQ
- Installation Tool Model NumberCL-10-KST
- Product TypeExternal Threaded Inserts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data