Threaded Inserts

Motion has a robust selection of threaded inserts for your facility maintenance needs. Choose from closed and open end threaded inserts; coil, external threaded, and press-fit inserts; and rivet and tee nuts.
FILTER
INTERNAL THREAD SIZE
EXTERNAL THREAD SIZE
MATERIAL
FINISH/COATING
SYSTEM OF MEASUREMENT
THREAD PITCH TYPE
LENGTH

345 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Helicoil 4184-16CN240
Helicoil  4184-16CN240
Locking Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 24mm Length, M16x2 Internal Thread Size, Metric
MI ITEM #01550609
MFR #4184-16CN240
In stock
$6.40/each
Helicoil 1185-4CN375
Helicoil  1185-4CN375
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/8" Length, 1/4-20 Internal Thread Size
MI ITEM #01549456
MFR #1185-4CN375
In stock
$0.33/each
Helicoil 1084-6CN060
Helicoil  1084-6CN060
Free Running Coil Insert, Stainless Steel, 1 Diameter Lengths, 6mm Length, M6x1 Internal Thread Size, Metric
MI ITEM #01549342
MFR #1084-6CN060
In stock
$0.55/each
Helicoil 1084-6CN090
Helicoil  1084-6CN090
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 9mm Length, M6x1 Internal Thread Size
MI ITEM #01549344
MFR #1084-6CN090
In stock
$0.38/each
Helicoil 1084-6CN120
Helicoil  1084-6CN120
Free Running Coil Insert, Stainless Steel, 2 Diameter Lengths, 12mm Length, M6x1 Internal Thread Size, Metric
MI ITEM #01549346
MFR #1084-6CN120
In stock
$0.38/each
E Z Lok 329-1018
E Z Lok  329-1018
Thread Inserts External Threaded Insert, External Thread Size: 7/8-9, Internal Thread Size: 5/8-11
MI ITEM #02158310
MFR #329-1018
In stock
$8.19/each
Helicoil 1185-04CN112
Helicoil  1185-04CN112
Free Running Coil Insert, Stainless Steel, 1 Diameter Lengths, 0.112" Length, #4-40 Internal Thread Size
MI ITEM #01549375
MFR #1185-04CN112
In stock
$0.55/each
Helicoil 1084-16CN160
Helicoil  1084-16CN160
Free Running Coil Insert, Stainless Steel, 1 Diameter Lengths, 16mm Length, M16x2 Internal Thread Size
MI ITEM #01549277
MFR #1084-16CN160
In stock
$3.68/each
E Z Lok 303-6
E Z Lok  303-6
Thread Inserts External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: 3/8-16
MI ITEM #01463640
MFR #303-6
In stock
$7.38/each
E Z Lok 329-4
E Z Lok  329-4
Thread Inserts External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 1/4-20
MI ITEM #00988603
MFR #329-4
In stock
$1.83/each
Arconic Fastening Systems and Rings 15062
Arconic Fastening Systems and Rings  15062
Recoil Locking Coil Insert, Stainless Steel, 1 Diameter Lengths, 0.236" Length, M6x1.0 Internal Thread Size, Metric
MI ITEM #04641832
MFR #15062
In stock
$0.45/each
Arconic Fastening Systems and Rings 13043
Arconic Fastening Systems and Rings  13043
Recoil Locking Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/8" Length, 1/4-20 Internal Thread Size, Inch
MI ITEM #02081391
MFR #13043
In stock
$0.50/each
Helicoil 1185-06CN207
Helicoil  1185-06CN207
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 0.207" Length, #6-32 Internal Thread Size
MI ITEM #01549390
MFR #1185-06CN207
In stock
$0.58/each
Helicoil 1185-6CN750
Helicoil  1185-6CN750
Free Running Coil Insert, Stainless Steel, 2 Diameter Lengths, 3/4" Length, 3/8-16 Internal Thread Size, Inch
MI ITEM #01549473
MFR #1185-6CN750
In stock
$0.56/each
Helicoil 1185-8CN750
Helicoil  1185-8CN750
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/4" Length, 1/2-13 Internal Thread Size
MI ITEM #01549484
MFR #1185-8CN750
In stock
$0.88/each
Helicoil 1191-4CN375
Helicoil  1191-4CN375
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 3/8" Length, 1/4-28 Internal Thread Size
MI ITEM #01549560
MFR #1191-4CN375
In stock
$0.70/each
Helicoil 1191-3CN380
Helicoil  1191-3CN380
Free Running Coil Insert, Stainless Steel, 2 Diameter Lengths, 0.38" Length, #10-32 Internal Thread Size
MI ITEM #01549554
MFR #1191-3CN380
In stock
$0.68/each
Helicoil 1185-5CN312
Helicoil  1185-5CN312
Free Running Coil Insert, Stainless Steel, 1 Diameter Lengths, 0.312" Length, 5/16-18 Internal Thread Size
MI ITEM #01549462
MFR #1185-5CN312
In stock
$0.70/each
Helicoil 1185-6CN375
Helicoil  1185-6CN375
Free Running Coil Insert, Stainless Steel, 1 Diameter Lengths, 3/8" Length, 3/8-16 Internal Thread Size, Inch
MI ITEM #01549471
MFR #1185-6CN375
In stock
$0.38/each
Helicoil R1185-12
Helicoil  R1185-12
Free Running Coil Insert, Stainless Steel, 1-1/2 Diameter Lengths, 1-1/8" Length, 3/4-10 Internal Thread Size
MI ITEM #01551617
MFR #R1185-12
In stock
$55.63/each
Carr Lane Manufacturing Co CL-1213-KS
Carr Lane Manufacturing Co  CL-1213-KS
External Threaded Insert, External Thread Size: 3/4-16, Internal Thread Size: 1/2-13, Length: 15-1/2"
MI ITEM #03445018
MFR #CL-1213-KS
Factory Order
Quote Required
Helicoil 1185-2CN492
Helicoil  1185-2CN492
Free Running Coil Insert, Stainless Steel, 3 Diameter Lengths, 0.492" Length, #8-32 Internal Thread Size
MI ITEM #01549445
MFR #1185-2CN492
In stock
$1.10/each
E Z Lok 653-10
E Z Lok  653-10
Thread Inserts External Threaded Insert, External Thread Size: 9/16-12, Internal Thread Size: M10x1.5
MI ITEM #03951808
MFR #653-10
In stock
$9.12/each
E Z Lok 329-12
E Z Lok  329-12
Thread Inserts External Threaded Insert, External Thread Size: 1-8, Internal Thread Size: 3/4-10
MI ITEM #00988584
MFR #329-12
In stock
$6.84/each
Showing 1-24 of 345