Motion
CL-18-KS
External Threaded Insert, External Thread Size: 1-3/8-12, Internal Thread Size: 1-8, Length: 35"
MI ITEM #03445032
MFR #CL-18-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 1-3/8-12, Internal Thread Size: 1-8, Length: 35"
MI ITEM #03445032
MFR #CL-18-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-18-KS INSERT, 1-8INT 1-3/8-12EXT

Specifications

  • External Thread Size
    1-3/8 – 12
  • Internal Thread Size
    1 – 8
  • External Thread Pitch Type
    Fine
  • Internal Thread Pitch Type
    Coarse
  • Length
    35 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Drill Size
    1-7/32 in
  • Tap Size
    1-5/16 in
  • Installation Tool Model Number
    CL-1-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text